DVS-005W01
Delta Products Ethernet Switches, DVS-005 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DVS-005W01

Delta Products Ethernet Switches, DVS-005 Series
In stock
Item Number
DVS-005W01
MFG Item Number
DVS-005W01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, DVS-005 Series
Item #
DVS-005W01
Wide Temp Unmanaged Ethernet Switch

DVS-005 Series Information

Supports IEEE802.3x full/half‑duplex, auto‑MDI/MDI‑X.
Excellent ruggedized hardware design of 12 to 48 VDC redundant power inputs and a wide‑operating temperature from ‑40 C to 75 C without the use of internal fans are providing superior reliability.
DIP switches for built‑in alarm relay function, assisting network engineers with notification when port link‑down and power failures occur.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DVS-005W01
Item Number DVS-005W01
Manufacturer Delta Products
Product Series DVS-005
Family Series Delta Products Ethernet Switches, DVS-005 Series
Network Configuration Unmanaged
Total Number of Ports 5
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-TX
Primary Port Quantity 5
Supply Voltage 12-48 VDC
Nominal Supply Voltage 12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) No
MAC Addresses 1,000
IP Rating IP40
Enclosure Composition Metallic
Mounting DIN Rail, Wall
Operating Temperature -40-167 °F
Approvals UL
Net Weight 0.735 lbs
Gross Weight 1.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved