DVS-016W01
Delta Products Ethernet Switches, DVS-016 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DVS-016W01

Delta Products Ethernet Switches, DVS-016 Series
In stock
Item Number
DVS-016W01
MFG Item Number
DVS-016W01
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, DVS-016 Series
Item #
DVS-016W01
Wide Temp Unmanaged Ethernet Switch

DVS-016 Series Information

Supports IEEE802.3x full/half‑duplex, auto‑MDI/MDI‑X.
Excellent ruggedized hardware design of 12 to 48 VDC redundant power inputs and a wide‑operating temperature from ‑40 C to 75 C without the use of internal fans are providing superior reliability.
DIP switches for built‑in alarm relay function, assisting network engineers with notification when port link‑down and power failures occur.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DVS-016W01
Item Number DVS-016W01
Manufacturer Delta Products
Product Series DVS-016
Family Series Delta Products Ethernet Switches, DVS-016 Series
Network Configuration Unmanaged
Total Number of Ports 16
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-TX
Primary Port Quantity 16
Supply Voltage 12-48 VDC
Nominal Supply Voltage 12 VDC, 24 VDC, 48 VDC
MAC Addresses 8,000
IP Rating IP40
Enclosure Composition Metallic
Mounting DIN Rail, Wall
Operating Temperature -40-167 °F
Approvals UL
Net Weight 1.08 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved