The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DVS-110W02-3SFP
Delta Products Ethernet Switches, DVS-110 Series
In stock
Item Number
DVS-110W02-3SFP
MFG Item Number
DVS-110W02-3SFP
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ethernet Switches, DVS-110 Series
Managed Industrial 7 ports FE + 3
DVS-110 Series Information
High‑end Layer 2 management, redundant self‑healing ring and a wide‑operating temperature from ‑40 C to 75 C are providing highly reliable network. The EMC noise immunity complies with IEC standards and attains a high level 3/4. The intuitive design of WEB GUI interface provides users with easy access and convenience.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
DVS-110W02-3SFP
Item Number
DVS-110W02-3SFP
Manufacturer
Delta Products
Product Series
DVS-110
Family Series
Delta Products Ethernet Switches, DVS-110 Series
Network Configuration
Managed
Total Number of Ports
10
Primary Port Style
RJ-45
Primary Port Standard
100Base-TX, 10Base-TX
Primary Port Quantity
7
Secondary Port Style
RJ-45, SFP
Secondary Port Standard
1000Base SFP, 1000Base-T, 100Base SFP, 100Base-T, 10Base-T
Secondary Port Quantity
3
Supply Voltage
12-48 VDC
Nominal Supply Voltage
12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE)
No
MAC Addresses
8,000
IP Rating
IP40
Enclosure Composition
Metallic
Mounting
DIN Rail, Wall
Operating Temperature
-40-167 °F
Approvals
UL
Net Weight
1.2431 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved