ECMA-C21020RS
Delta Products Motors, ASDA-A2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECMA-C21020RS

Delta Products Motors, ASDA-A2 Series
In stock
Item Number
ECMA-C21020RS
MFG Item Number
ECMA-C21020RS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, ASDA-A2 Series
Item #
ECMA-C21020RS
AC Servo Motor, 2kW, 220VAC, Low

ASDA-A2 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECMA-C21020RS
Item Number ECMA-C21020RS
Manufacturer Delta Products
Product Series ASDA-A2
Family Series Delta Products Motors, ASDA-A2 Series
Power Rating (kW) 2 kW
Voltage 220 VAC
Servomotor Type Rotary
Rated Speed 3,000 RPM
Max Speed 5,000 RPM
Mounting Type Flange
Encoder Type Incremental
Encoder Bit Resolution 17 BIT
Constant Torque (Nm) 6.37 Nm
Peak Torque (Nm) 19.11 Nm
Peak Torque (in-oz) 2,706.2 in-oz
Constant Torque (in-oz) 902.07 in-oz
Constant Torque (in-lb) 56.38 in-lb
Peak Torque (in-lb) 169.14 in-lb
Brake No
Shaft Seal Yes
Inertia Low
IP Rating IP65
Frame Size 100 mm
Approvals CE, cUR, UR
Net Weight 13.6688 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved