ECMA-E21320SS
Delta Products Motors, ASDA-A2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECMA-E21320SS

Delta Products Motors, ASDA-A2 Series
In stock
Item Number
ECMA-E21320SS
MFG Item Number
ECMA-E21320SS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, ASDA-A2 Series
Item #
ECMA-E21320SS
AC Servo Motor, 2kW, 220VAC, Med

ASDA-A2 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECMA-E21320SS
Item Number ECMA-E21320SS
Manufacturer Delta Products
Product Series ASDA-A2
Family Series Delta Products Motors, ASDA-A2 Series
Power Rating (kW) 2 kW
Voltage 220 VAC
Servomotor Type Rotary
Rated Speed 2,000 RPM
Max Speed 3,000 RPM
Mounting Type Flange
Encoder Type Incremental
Encoder Bit Resolution 17 BIT
Constant Torque (Nm) 9.55 Nm
Peak Torque (Nm) 28.65 Nm
Peak Torque (in-oz) 4,057.18 in-oz
Constant Torque (in-oz) 1,352.39 in-oz
Constant Torque (in-lb) 84.52 in-lb
Peak Torque (in-lb) 253.57 in-lb
Brake Yes
Shaft Seal Yes
Inertia Medium
IP Rating IP65
Frame Size 130 mm
Approvals CE, cUR, UR
Net Weight 20.2825 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved