VFD004EL43A
Delta Products Drives, VFD-EL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VFD004EL43A

Delta Products Drives, VFD-EL Series
In stock
Item Number
VFD004EL43A
MFG Item Number
VFD004EL43A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, VFD-EL Series
Item #
VFD004EL43A
Drive, AC, 1/2Hp, 460V Three Phase

VFD-EL Series Information

  • Micro Drive
  • V/Hz
  • 0.25 to 5 HP
  • 120 to 480 Volt Models 1 & 3 Phase
  • IP20
The VFD‑EL series is multiple function micro AC drive. It has a built in EMI filter, RFI switch, easy DC bus sharing for side‑by‑side installation, high precision current detection, overload protection, and a built in keypad.
  • Output Frequency of 0.1 to 600 Hz
  • Built In PID Feedback Control
  • RS‑485 with MODBUS Communication
  • Additional Communication Options Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VFD004EL43A
Item Number VFD004EL43A
Manufacturer Delta Products
Product Series VFD-EL
Family Series Delta Products Drives, VFD-EL Series
Input Phase 3
HP (Constant Torque Rating) 0.5 hp
Amps (Constant Torque Rating) 1.5 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP20
Motor Control-Max Level V/Hz (Scalar)
Input Range Voltage (AC) 380-480 VAC
Max Frequency 600 Hz
Dynamic Braking Trans Included
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved