VFD055B43A
Delta Products Drives, VFD-B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VFD055B43A

Delta Products Drives, VFD-B Series
In stock
Item Number
VFD055B43A
MFG Item Number
VFD055B43A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, VFD-B Series
Item #
VFD055B43A
Drive, AC, 7.5Hp Three Phase 460V

VFD-B Series Information

  • General Purpose Drive
  • Sensorless Open/Closed Loop Vector
  • 1 Phase 230V Series: 1 to 3 HP
  • 3 Phase 230V Series: 1 to 50 HP
  • 3 Phase 460V Series: 1 to 100 HP
  • 3 Phase 575V Series: 1 to 100 HP
  • IP20/NEMA 1
The VFD‑B series represents Delta's NEMA 1 general purpose AC drive. The VFD‑B series drive is rated to provide constant torque, featuring open and closed loop vector control. Delta offers an optional 2000 Hz high speed output that can be factory programmed at the customer's request.
  • Output Frequency of 0.1 to 400 Hz
  • Built In PID Feedback Control
  • Auto Torque Boost & Slip Compensation
  • Built In MODBUS Communication

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VFD055B43A
Item Number VFD055B43A
Manufacturer Delta Products
Product Series VFD-B
Family Series Delta Products Drives, VFD-B Series
Input Phase 3
HP (Constant Torque Rating) 7.5 hp
Amps (Constant Torque Rating) 13 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Input Range Voltage (AC) 380-480 VAC
Max Frequency 400 Hz
Dynamic Braking Trans Included
Net Weight 13.485 lbs
Gross Weight 15.83 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved