VFD17AMS23ANSAA
Delta Products Drives, MS300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VFD17AMS23ANSAA

Delta Products Drives, MS300 Series
In stock
Item Number
VFD17AMS23ANSAA
MFG Item Number
VFD17AMS23ANSAA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, MS300 Series
Item #
VFD17AMS23ANSAA
5HP 3.7kW 230V 17A HD 19.5A ND

MS300 Series Information

  • Supports Open loop control of IM and PM motors
  • Output frequency:
Standard models: 0 to 599 Hz
High speed models: 0 to 1500 Hz (V/f Control)
  • Dual rating design:
120% for 60 seconds for Normal Duty (ND)
150% for 60 seconds for Heavy Duty (HD)
  • Built‑in PLC program with 2K steps capacity
  • Built‑in brake choppers for the entire series
  • Removable 5‑digit LED keypad for remote operation
  • Safety standard compliance: Safe Torque Off (SIL2/PLd)
  • Multi‑motor Control,built‑in four IM motor control parameters
  • Optional built‑in Class A (C2) standard EMC filter for 1‑phase 230V, 3‑phase 460V models
  • One high speed pulse input terminals MI7 built‑in with maximum speed up to 33kHz
  • One high speed pulse output terminals DFM built‑in with maximum speed up to 33kHz
  • New PCB coating for circuit (IEC 60721‑3‑3 class 3C2) and thermal design suitable for harsh environment applications
  • Built‑in one slot do communication card installation : CANopen, PROFIBUS DP, DeviceNet, MODBUS TCP, EtherNet/IP

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VFD17AMS23ANSAA
Item Number VFD17AMS23ANSAA
Manufacturer Delta Products
Product Series MS300
Family Series Delta Products Drives, MS300 Series
Input Phase 3
HP (Constant Torque Rating) 5 hp
Amps (Constant Torque Rating) 17 A
Braking Type DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
Motor Control-Max Level Closed Loop Vector
Mounting DIN Rail
Input Range Voltage (AC) 200-240 VAC
Max Frequency 599 Hz
Frame Size C1
Depth 5.98 "
Width 3.43 "
Height 6.18 "
Net Weight 2.7338 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved