The store will not work correctly when cookies are disabled.
VFD2A5MS11ANSAA
Delta Products Drives, MS300 Series
In stock
Item Number
VFD2A5MS11ANSAA
MFG Item Number
VFD2A5MS11ANSAA
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/2HP 0.4kW 115V 2.5A HD 2.7A ND
- Supports Open loop control of IM and PM motors
- Output frequency:
Standard models: 0 to 599 Hz
High speed models: 0 to 1500 Hz (V/f Control)
120% for 60 seconds for Normal Duty (ND)
150% for 60 seconds for Heavy Duty (HD)
- Built‑in PLC program with 2K steps capacity
- Built‑in brake choppers for the entire series
- Removable 5‑digit LED keypad for remote operation
- Safety standard compliance: Safe Torque Off (SIL2/PLd)
- Multi‑motor Control,built‑in four IM motor control parameters
- Optional built‑in Class A (C2) standard EMC filter for 1‑phase 230V, 3‑phase 460V models
- One high speed pulse input terminals MI7 built‑in with maximum speed up to 33kHz
- One high speed pulse output terminals DFM built‑in with maximum speed up to 33kHz
- New PCB coating for circuit (IEC 60721‑3‑3 class 3C2) and thermal design suitable for harsh environment applications
- Built‑in one slot do communication card installation : CANopen, PROFIBUS DP, DeviceNet, MODBUS TCP, EtherNet/IP
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VFD2A5MS11ANSAA |
Item Number |
VFD2A5MS11ANSAA |
Manufacturer |
Delta Products |
Product Series |
MS300 |
Family Series |
Delta Products Drives, MS300 Series |
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.5 A |
Braking Type |
DC Injection, Dynamic Braking |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Closed Loop Vector |
Mounting |
DIN Rail |
Input Range Voltage (AC) |
100-120 VAC |
Max Frequency |
599 Hz |
Frame Size |
A3 |
Depth |
4.92 " |
Width |
2.68 " |
Height |
5.04 " |
Net Weight |
1.69 lbs |
Gross Weight |
2.8 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved