20597-82
Deltrol Controls Relays, 260 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20597-82

Deltrol Controls Relays, 260 Series
In stock
Item Number
20597-82
MFG Item Number
20597-82
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 260 Series
Item #
20597-82
RELAY, DPDT, 5A, 24VAC, ENCL,

260 Series Information

  • AC and DC Coils
  • 5, 10 and 15 Amp Models
  • 3 Contact Configurations
  • Flange Mounting
  • UL/cUL Recognized (E37066)

Series 260 relays from Deltrol Controls feature coils molded in DuPont Rynite® for environmental protection. This coil molding also provides Class F insulation which allows for temperature tolernaces up to 155°C (311°F). Fine wire gauge coils are also skeined for coil integrity. Series 260 relays also feature a unique armature stop which helps maintain relay adjustment.

Other models available for order, please see catalog page for details

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20597-82
Item Number 20597-82
Manufacturer Deltrol Controls
Product Series 260
Family Series Deltrol Controls Relays, 260 Series
Published Coil Voltage 24 VAC
Contacts DPDT
Mounting Side Flange
Termination .250 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Gold Flashed
Rating @ 24/28/30 VDC 5 A
Rating @ 120 VAC 5 A
Rating @ 220/240/277 VAC 5 A
Nominal Coil Voltage 24 VAC
Max Current 5 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.19 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved