20600-84
Deltrol Controls Relays, 260 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20600-84

Deltrol Controls Relays, 260 Series
In stock
Item Number
20600-84
MFG Item Number
20600-84
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 260 Series
Item #
20600-84
RELAY, SPDT, 15A, 120VAC, ENCL,

260 Series Information

  • AC and DC Coils
  • 5, 10 and 15 Amp Models
  • 3 Contact Configurations
  • Flange Mounting
  • UL/cUL Recognized (E37066)

Series 260 relays from Deltrol Controls feature coils molded in DuPont Rynite® for environmental protection. This coil molding also provides Class F insulation which allows for temperature tolernaces up to 155°C (311°F). Fine wire gauge coils are also skeined for coil integrity. Series 260 relays also feature a unique armature stop which helps maintain relay adjustment.

Other models available for order, please see catalog page for details

Specifications

Specifications
Manufacturer Part Number 20600-84
Item Number 20600-84
Manufacturer Deltrol Controls
Product Series 260
Family Series Deltrol Controls Relays, 260 Series
Published Coil Voltage 120 VAC
Contacts SPDT
Mounting Side Flange
Termination .250 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 5
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Cadmium Oxide
Rating @ 24/28/30 VDC 15 A
Rating @ 120 VAC 15 A
Rating @ 220/240/277 VAC 15 A
Nominal Coil Voltage 120 VAC
Max Current 15 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.1875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved