20852-82
Deltrol Controls Relays, 275 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20852-82

Deltrol Controls Relays, 275 Series
In stock
Item Number
20852-82
MFG Item Number
20852-82
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 275 Series
Item #
20852-82
RELAY, DPDT, 35A, 24VDC, ENCL,

275 Series Information

  • AC and DC Coils
  • 30 and 35 Amp Models
  • 8 Contact Configurations
  • Side/Top Flange or PC Mounting
  • UL/cUL Recognized (E37066)

Deltrol Controls Series 275 relays can be used as a low cost alternative to small contactors. These relays are capable of switching a 35 amp load on all contacts through a DPDT contact configuration. Coils feature DuPont Rynite® molding which provides environmental protection and class F insulation for temperatures up to 155°C (311°F).

Other models available for order, please see catalog page for details

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20852-82
Item Number 20852-82
Manufacturer Deltrol Controls
Product Series 275
Family Series Deltrol Controls Relays, 275 Series
Published Coil Voltage 24 VDC
Contacts DPDT
Mounting Side Flange
Termination .250 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Cadmium Oxide
Rating @ 24/28/30 VDC 25 A
Rating @ 220/240/277 VAC 35 A
Nominal Coil Voltage 24 VDC
Max Current 35 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.195 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved