21011-82
Deltrol Controls Relays, 375 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21011-82

Deltrol Controls Relays, 375 Series
In stock
Item Number
21011-82
MFG Item Number
21011-82
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 375 Series
Item #
21011-82
Relay, 3PDT, 30A, 24VAC, Flange

375 Series Information

  • AC and DC Coils
  • 30 Amp Models
  • 3 Contact Configurations
  • Side/Top Flange and PC Mounting
  • UL/cUL Recognized (E37066)

375 Series relays from Deltrol Controls provide 30 amp switching on all contacts, and can be used as a low cost alternative to small contactors. Coils are molded with DuPont Rynite® which provides environmental protection and Class F insulation for a temperature tolerance up to 155°C (311°F). Optional dual flag terminals allow easy serial connection of multiple devices.

Other models available for order, please see catalog page for details

Specifications

Specifications
Manufacturer Part Number 21011-82
Item Number 21011-82
Manufacturer Deltrol Controls
Product Series 375
Family Series Deltrol Controls Relays, 375 Series
Published Coil Voltage 24 VAC
Contacts 3PDT
Mounting Top Flange
Termination .250 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 11
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Cadmium Oxide
Rating @ 24/28/30 VDC 30 A
Nominal Coil Voltage 24 VAC
Max Current 30 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.25 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved