53655-83
Deltrol Controls Solenoids, D-90 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53655-83

Deltrol Controls Solenoids, D-90 Series
In stock
Item Number
53655-83
MFG Item Number
53655-83
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, D-90 Series
Item #
53655-83
SOLENOID, 24VDC, INTERMITTENT DUTY,

D-90 Series Information

  • Balance of Cost and Performance
  • DC Solenoids Available
  • UL Approval on Many Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53655-83
Item Number 53655-83
Manufacturer Deltrol Controls
Product Series D-90
Family Series Deltrol Controls Solenoids, D-90 Series
Style D-Frame
Coil Voltage 24 VDC
Coil Power 16 W
Max Stroke Length 0.5 "
Maximum Force 79 oz
Duty Cycle Intermittent
Operation Pull
Net Weight 2.125 lbs
Gross Weight 2.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved