53706-84
Deltrol Controls Solenoids, D-28 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53706-84

Deltrol Controls Solenoids, D-28 Series
In stock
Item Number
53706-84
MFG Item Number
53706-84
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, D-28 Series
Item #
53706-84
SOLENOID, 120VAC, CONTINUOUS DUTY,

D-28 Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53706-84
Item Number 53706-84
Manufacturer Deltrol Controls
Product Series D-28
Family Series Deltrol Controls Solenoids, D-28 Series
Style D-Frame
Coil Voltage 120 VAC
Coil Power 8 VA
Max Stroke Length 1 "
Maximum Force 54 oz
Duty Cycle Continuous
Operation Pull
Net Weight 0.21 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved