53719-81
Deltrol Controls Solenoids, D-4HD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53719-81

Deltrol Controls Solenoids, D-4HD Series
In stock
Item Number
53719-81
MFG Item Number
53719-81
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, D-4HD Series
Item #
53719-81
SOLENOID, 12VDC, CONTINUOUS DUTY,

D-4HD Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53719-81
Item Number 53719-81
Manufacturer Deltrol Controls
Product Series D-4HD
Family Series Deltrol Controls Solenoids, D-4HD Series
Style D-Frame
Coil Voltage 12 VDC
Coil Power 24 W
Max Stroke Length 0.75 "
Maximum Force 149.7 oz
Duty Cycle Continuous
Operation Pull
Net Weight 0.8125 lbs
Gross Weight 0.8125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved