53736-88
Deltrol Controls Solenoids, D-11 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53736-88

Deltrol Controls Solenoids, D-11 Series
In stock
Item Number
53736-88
MFG Item Number
53736-88
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, D-11 Series
Item #
53736-88
SOLENOID, 24VDC, INTERMITTENT DUTY,

D-11 Series Information

  • Balance of Cost and Performance
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Manufacturer Part Number 53736-88
Item Number 53736-88
Manufacturer Deltrol Controls
Product Series D-11
Family Series Deltrol Controls Solenoids, D-11 Series
Style D-Frame
Coil Voltage 24 VDC
Coil Power 58 W
Max Stroke Length 0.5 "
Maximum Force 64.7 oz
Duty Cycle Intermittent
Operation Pull
Net Weight 0.315 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved