41-1121
DieHard Batteries, DieHard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1121

DieHard Batteries, DieHard Series
In stock
Item Number
41-1121
MFG Item Number
41-1121
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, DieHard Series
Item #
41-1121
4 AAA and 6 AA Battery Combo Pack

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Item Number 41-1121
Manufacturer Part Number 41-1121
Ships Factory Direct No
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Size AAAAA
Voltage DC 1.5 VDC
Composition Alkaline
Termination Flat Contact
Comments General Purpose Usage, Industry Battery Tests utilize ANSI, IEC Testing Protocols
Net Weight 0.42 lbs
Gross Weight 0.535 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved