41-1175
DieHard Batteries, DieHard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1175

DieHard Batteries, DieHard Series
In stock
Item Number
41-1175
MFG Item Number
41-1175
Series
41-1175 is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, DieHard Series
Item #
41-1175
24 Pack AAA Batteries

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Item Number 41-1175
Manufacturer Part Number 41-1175
Ships Factory Direct No
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Size AAA
Voltage DC 1.5 VDC
Composition Alkaline
Termination Flat Contact
Diameter 0.41 "
Length 1.75 "
Comments Industry Battery Tests utilize ANSI, IEC Testing Protocols
Net Weight 0.602 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved