41-1183
DieHard Batteries, DieHard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1183

DieHard Batteries, DieHard Series
In stock
Item Number
41-1183
MFG Item Number
41-1183
Series
41-1183 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, DieHard Series
Item #
41-1183
4 Pack D Batteries

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Item Number 41-1183
Manufacturer Part Number 41-1183
Ships Factory Direct No
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Size D
Voltage DC 1.5 VDC
Composition Alkaline
Termination Flat Contact
Diameter 1.3 "
Length 2.42 "
Comments General Purpose Usage, Industry Battery Tests utilize ANSI, IEC Testing Protocols
Net Weight 1.243 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved