41-1187
DieHard Batteries, DieHard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1187

DieHard Batteries, DieHard Series
In stock
Item Number
41-1187
MFG Item Number
41-1187
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, DieHard Series
Item #
41-1187
6V Battery

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Item Number 41-1187
Manufacturer Part Number 41-1187
Ships Factory Direct No
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Size 6V
Voltage DC 6 VDC
Composition Alkaline
Termination Coil Contact
Comments For Home, Auto, and Outdoors, 2 Lumens Low, Industry Battery Tests utilize ANSI, IEC Testing Protocols
Net Weight 0.3 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved