41-1188
DieHard Batteries, DieHard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-1188

DieHard Batteries, DieHard Series
In stock
Item Number
41-1188
MFG Item Number
41-1188
Series
This item cannot be canceled or returned
41-1188 is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Batteries, DieHard Series
Item #
41-1188
8 Pack D Batteries

DieHard Series Information

Specifications

Specifications
Product Series DieHard
Item Number 41-1188
Manufacturer Part Number 41-1188
Ships Factory Direct No
Manufacturer DieHard
Family Series DieHard Batteries, DieHard Series
Size D
Voltage DC 1.5 VDC
Composition Alkaline
Termination Flat Contact
Diameter 1.3 "
Length 2.42 "
Comments For Home, Auto, and Outdoors, Industry Battery Tests utilize ANSI, IEC Testing Protocols
Net Weight 0.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved