41-6122
DieHard Flashlights, DieHard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

41-6122

DieHard Flashlights, DieHard Series
In stock
Item Number
41-6122
MFG Item Number
41-6122
Series
41-6122 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Flashlights, DieHard Series
Item #
41-6122
4AAA Aluminum Focusing Flashlight

DieHard Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 41-6122
Item Number 41-6122
Manufacturer DieHard
Product Series DieHard
Family Series DieHard Flashlights, DieHard Series
Style Handheld
Light Settings 3
Max Light Output 1,000 Lumens
Power Source (3) AAA
Light Output (High) 1,000 Lumens
Run Time (High) 1 Hrs
Beam Distance (High) 427 '
Body Color Gray
Switch Style Tail Switch
Housing Material Aluminum
Water Resistance IPX4
Net Weight 0.525 lbs
Gross Weight 0.525 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved