ARA-48-ABA
Diversified Electronics Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARA-48-ABA

Diversified Electronics Relays
In stock
Item Number
ARA-48-ABA
MFG Item Number
ARA-48-ABA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
ARA-48-ABA
Plug-In Duplexor Alternating Relay

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ARA-48-ABA
Item Number ARA-48-ABA
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Control Voltage 48 VAC
Operation 2-Channel (Duplexor)
Contact Rating @ 240 VAC 10 A
Nominal Control Voltage 48 VAC
Current Type AC, DC
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration SPDT
Status Indicator Yes
Approvals CSA, UR
RoHS No
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved