ARA240ACA
Diversified Electronics Relays, ARA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARA240ACA

Diversified Electronics Relays, ARA Series
In stock
Item Number
ARA240ACA
MFG Item Number
ARA240ACA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ARA Series
Item #
ARA240ACA
Alternating Relay, 240VAC, DPDT,

ARA Series Information

  • Two‑, Three‑, and Four‑Load Units Available
  • Automatic Alternating or External Clocking
  • LEDs Show Position Of Output
  • Plug‑in or Surface Mount
  • In the Event of a Power Failure, Relays Will Return to Their Quiescent State and Continue Sequencing Loads One‑at‑a‑Time
The Alternating Relay is used in multiple‑load installations to assure equal run time on all loads. They also allow for the addition of more capacity in the event of excess load requirements. The Alternating Relay provides equal run time on two or more loads by alternating the sequence in which the loads are allowed to start up. In each case, the alternating action is initiated each time the control switch across designated terminals opens. The control switch may be a float, a thermostat, a pressure switch, or a timer contact.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ARA240ACA
Item Number ARA240ACA
Manufacturer Diversified Electronics
Product Series ARA
Family Series Diversified Electronics Relays, ARA Series
Control Voltage 240 VAC
Operation 2-Channel (Duplexor)
Contact Rating @ 240 VAC 10 A
Nominal Control Voltage 240 VAC
Current Type AC
Max Current 10 A
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT (Cross-Wired)
Status Indicator Yes
Approvals CSA, UR
RoHS No
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
Contact Configuration DPDT (Cross-Wired)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved