ARB-48-DCA
Diversified Electronics Relays, ARB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARB-48-DCA

Diversified Electronics Relays, ARB Series
In stock
Item Number
ARB-48-DCA
MFG Item Number
ARB-48-DCA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ARB Series
Item #
ARB-48-DCA
Duplexor Alternating Relay

ARB Series Information

  • Two‑Load Unit
  • Automatic Alternating or External Clocking
  • LEDs Show Position Of Output
  • Plug‑in or Surface Mount
  • Option to Lock the Relay into Normal, A‑B, or B‑A Sequence
The Alternating Relay is used in multiple‑load installations to assure equal run time on all loads. They also allow for the addition of more capacity in the event of excess load requirements. The Alternating Relay provides equal run time on two or more loads by alternating the sequence in which the loads are allowed to start up. In each case, the alternating action is initiated each time the control switch across designated terminals opens. The control switch may be a float, a thermostat, a pressure switch, or a timer contact.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ARB-48-DCA
Item Number ARB-48-DCA
Manufacturer Diversified Electronics
Product Series ARB
Family Series Diversified Electronics Relays, ARB Series
Control Voltage 48 VAC
Operation 2-Channel (Duplexor)
Contact Rating @ 240 VAC 10 A
Nominal Control Voltage 48 VAC
Current Type DC
Termination 8-Pin Plug-In
Mounting Plug-In
Contact Configuration DPDT (Cross-Wired)
Status Indicator Yes
Approvals CSA, UR
RoHS No
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
Contact Configuration DPDT (Cross-Wired)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved