ARM120AAEP
Diversified Electronics Relays, ARM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ARM120AAEP

Diversified Electronics Relays, ARM Series
In stock
Item Number
ARM120AAEP
MFG Item Number
ARM120AAEP
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, ARM Series
Item #
ARM120AAEP
Alternating Controller

ARM Series Information

  • 3 and 4 Load Output Models
  • 2‑4 Load Expandable Model
  • Intrinsically Safe Inputs

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ARM120AAEP
Item Number ARM120AAEP
Manufacturer Diversified Electronics
Product Series ARM
Family Series Diversified Electronics Relays, ARM Series
Control Voltage 120 VAC
Operation 3-Channel (Triplexor)
Contact Rating @ 120 VAC 5 A
Nominal Control Voltage 120 VAC
Current Type AC
Termination Screw Terminals
Mounting Surface
Status Indicator Yes
Approvals UL
Net Weight 1 lb
Gross Weight 0.98 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved