The store will not work correctly when cookies are disabled.
CDD120ALE10
Diversified Electronics Protection Relays
MFG Item Number
CDD120ALE10
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, Series
Universal Dc Current Monitor
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CDD120ALE10 |
Item Number |
CDD120ALE10 |
Manufacturer |
Diversified Electronics |
Family Series |
Diversified Electronics Protection Relays |
Number of Phases |
1 |
Voltage Supported |
120 V |
Line Voltage |
120 V |
Current Supported |
2-10 A |
Under Current Detect |
Yes |
Over Current Detect |
Yes |
Type of Display |
LED Status Indicator |
Mounting |
Surface |
Output Relay |
SPDT |
Net Weight |
1 lb |
Gross Weight |
1 lb |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved