CDO120ALE20
Diversified Electronics Protection Relays, CDO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDO120ALE20

Diversified Electronics Protection Relays, CDO Series
In stock
Item Number
CDO120ALE20
MFG Item Number
CDO120ALE20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, CDO Series
Item #
CDO120ALE20
Current Monitor/Relay

CDO Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDO120ALE20
Item Number CDO120ALE20
Manufacturer Diversified Electronics
Product Series CDO
Family Series Diversified Electronics Protection Relays, CDO Series
Number of Phases 1
Voltage Supported 120 V
Line Voltage 120 V
Current Supported 4-20 A
Over Current Detect Yes
Type of Display LED Status Indicator
Mounting Surface
Output Relay SPDT
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved