CDU120ALE10
Diversified Electronics Protection Relays, CDU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDU120ALE10

Diversified Electronics Protection Relays, CDU Series
In stock
Item Number
CDU120ALE10
MFG Item Number
CDU120ALE10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, CDU Series
Item #
CDU120ALE10
Dc Current Monitor

CDU Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDU120ALE10
Item Number CDU120ALE10
Manufacturer Diversified Electronics
Product Series CDU
Family Series Diversified Electronics Protection Relays, CDU Series
Number of Phases 1
Voltage Supported 120 V
Line Voltage 120 V
Current Supported 2-10 A
Under Current Detect Yes
Type of Display LED Status Indicator
Mounting Surface
Output Relay SPDT
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved