The store will not work correctly when cookies are disabled.
CMB-120-AFA-6
Diversified Electronics Protection Relays, CMB Series
In stock
Item Number
CMB-120-AFA-6
MFG Item Number
CMB-120-AFA-6
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, CMB Series
AC Go/No-Go Current Monitor
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CMB-120-AFA-6 |
Item Number |
CMB-120-AFA-6 |
Manufacturer |
Diversified Electronics |
Product Series |
CMB |
Family Series |
Diversified Electronics Protection Relays, CMB Series |
Number of Phases |
1 |
Voltage Supported |
120 V |
Line Voltage |
120 V |
Current Supported |
6 A |
Over Current Detect |
Yes |
Mounting |
Plug-In |
Output Relay |
SPDT |
Approvals |
cURus |
Net Weight |
0.375 lbs |
Gross Weight |
0.375 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved