CMB120AFA10
Diversified Electronics Protection Relays, CMB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMB120AFA10

Diversified Electronics Protection Relays, CMB Series
In stock
Item Number
CMB120AFA10
MFG Item Number
CMB120AFA10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, CMB Series
Item #
CMB120AFA10
Current Monitor Relay

CMB Series Information

Specifications

Specifications
Manufacturer Part Number CMB120AFA10
Item Number CMB120AFA10
Manufacturer Diversified Electronics
Product Series CMB
Family Series Diversified Electronics Protection Relays, CMB Series
Number of Phases 1
Voltage Supported 120 V
Line Voltage 120 V
Current Supported 10 A
Over Current Detect Yes
Mounting Plug-In
Output Relay SPDT
Approvals cURus
Net Weight 0.375 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved