CMD24ASE10
Diversified Electronics Protection Relays, CMD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMD24ASE10

Diversified Electronics Protection Relays, CMD Series
In stock
Item Number
CMD24ASE10
MFG Item Number
CMD24ASE10
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, CMD Series
Item #
CMD24ASE10
Current Monitor

CMD Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CMD24ASE10
Item Number CMD24ASE10
Manufacturer Diversified Electronics
Product Series CMD
Family Series Diversified Electronics Protection Relays, CMD Series
Number of Phases 1
Voltage Supported 24 V
Line Voltage 24 V
Current Supported 2-10 A
Under Current Detect Yes
Over Current Detect Yes
Type of Display LED Status Indicator
Mounting Surface
Output Relay DPDT
Net Weight 1.25 lbs
Gross Weight 1.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved