CMG010032
Diversified Electronics Protection Relays, CMG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMG010032

Diversified Electronics Protection Relays, CMG Series
In stock
Item Number
CMG010032
MFG Item Number
CMG010032
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, CMG Series
Item #
CMG010032
Current Monitor

CMG Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CMG010032
Item Number CMG010032
Manufacturer Diversified Electronics
Product Series CMG
Family Series Diversified Electronics Protection Relays, CMG Series
Number of Phases 1
Current Supported 32 A
Over Current Detect Yes
Mounting Surface
Output Relay 1NO
Approvals cURus
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved