CMG010036
Diversified Electronics Protection Relays, CMG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMG010036

Diversified Electronics Protection Relays, CMG Series
In stock
Item Number
CMG010036
MFG Item Number
CMG010036
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, CMG Series
Item #
CMG010036
Ac Self-Powered Current Monitor

CMG Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CMG010036
Item Number CMG010036
Manufacturer Diversified Electronics
Product Series CMG
Family Series Diversified Electronics Protection Relays, CMG Series
Number of Phases 1
Current Supported 36 A
Over Current Detect Yes
Mounting Surface
Output Relay 1NO
Approvals cURus
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved