CMO-24-ASA-10
Diversified Electronics Protection Relays, CMO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMO-24-ASA-10

Diversified Electronics Protection Relays, CMO Series
In stock
Item Number
CMO-24-ASA-10
MFG Item Number
CMO-24-ASA-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, CMO Series
Item #
CMO-24-ASA-10
AC Over Current Monitor/Relay

CMO Series Information

Specifications

Specifications
Manufacturer Part Number CMO-24-ASA-10
Item Number CMO-24-ASA-10
Manufacturer Diversified Electronics
Product Series CMO
Family Series Diversified Electronics Protection Relays, CMO Series
Number of Phases 1
Voltage Supported 24 V
Line Voltage 24 V
Current Supported 2-10 A
Over Current Detect Yes
Mounting Plug-In
Output Relay DPDT
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved