LPC-240-AAA
Diversified Electronics Relays, CPR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPC-240-AAA

Diversified Electronics Relays, CPR Series
In stock
Item Number
LPC-240-AAA
MFG Item Number
LPC-240-AAA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CPR Series
Item #
LPC-240-AAA
Liquid Level Pump Controller

CPR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPC-240-AAA
Item Number LPC-240-AAA
Manufacturer Diversified Electronics
Product Series CPR
Family Series Diversified Electronics Relays, CPR Series
Function Pump Down, Pump Up
Control Voltage 240 VAC
Output Configuration SPDT
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved