LPC120AAA
Diversified Electronics Relays, CPR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LPC120AAA

Diversified Electronics Relays, CPR Series
In stock
Item Number
LPC120AAA
MFG Item Number
LPC120AAA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, CPR Series
Item #
LPC120AAA
Liquid Level Controller, 120VAC,

CPR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LPC120AAA
Item Number LPC120AAA
Manufacturer Diversified Electronics
Product Series CPR
Family Series Diversified Electronics Relays, CPR Series
Function Pump Down, Pump Up
Control Voltage 120 VAC
Output Configuration SPDT
Output 5 A @ 240 VAC
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved