The store will not work correctly when cookies are disabled.
MAR-120-ADA-X
Diversified Electronics Protection Relays, MAR Series
In stock
Item Number
MAR-120-ADA-X
MFG Item Number
MAR-120-ADA-X
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, MAR Series
Motor Auto-Restart Relay 11 pin,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MAR-120-ADA-X |
Item Number |
MAR-120-ADA-X |
Manufacturer |
Diversified Electronics |
Product Series |
MAR |
Family Series |
Diversified Electronics Protection Relays, MAR Series |
Number of Phases |
1 |
Voltage Supported |
120 V |
Line Voltage |
120 V |
Lo Pwr (Under Vltg) Trip |
Yes |
Mounting |
Plug-In |
Output Relay |
SPDT |
Approvals |
cURus |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved