PRA-100-AFE
Diversified Electronics Protection Relays, PRA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRA-100-AFE

Diversified Electronics Protection Relays, PRA Series
In stock
Item Number
PRA-100-AFE
MFG Item Number
PRA-100-AFE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, PRA Series
Item #
PRA-100-AFE
Phase Sequence Monitor

PRA Series Information

Specifications

Specifications
Manufacturer Part Number PRA-100-AFE
Item Number PRA-100-AFE
Manufacturer Diversified Electronics
Product Series PRA
Family Series Diversified Electronics Protection Relays, PRA Series
Number of Phases 3
Voltage Supported 208-480 V
Current Supported 10 A
Type of Display LED Status Indicator
Mounting Surface
Output Relay DPDT
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved