SPM-24-AEA(25K)
Diversified Electronics Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPM-24-AEA(25K)

Diversified Electronics Relays
In stock
Item Number
SPM-24-AEA(25K)
MFG Item Number
SPM-24-AEA (25K)
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
SPM-24-AEA(25K)
Dual Function Plug-In Seal Failure

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPM-24-AEA (25K)
Item Number SPM-24-AEA(25K)
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Function Submersible Pump Monitor
Control Voltage 24 VAC
Output Configuration SPDT
Output 10 A @ 120 VAC
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved