SST-BWF1HH
Diversified Electronics I/O Modules, SENSERT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SST-BWF1HH

Diversified Electronics I/O Modules, SENSERT Series
In stock
Item Number
SST-BWF1HH
MFG Item Number
SST-BWF1HH
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

I/O Modules, SENSERT Series
Item #
SST-BWF1HH
Sensert Base Unit

SENSERT Series Information

SENSERT Base Unit
SENSERT� is a wireless, cloud‑based sensor monitoring and alert system. A variety of sensors, such as temperature, humidity, vibration, and pressure can be hardwired directly to the SENSERT Base Unit or wirelessly connected via the SENSERT Remote I/O. Sensor data is monitored in real‑time and alerts are triggered based on customizable thresholds.
Alerts are configurable through the SENSERT Mobile App or Web Portal. Each channel can be configured for a high and low threshold value as well as custom alerts.
Power Supply: 5‑30 VDC
Analog Input: 4 [0‑20 mA, 4‑20 mA, 0‑5 V, 0‑10 V]
Digital Input: 2 [Dry Contact or NPN Type]
Digital Output: 1 [Relay]
WiFi Cloud and Bluetooth‑Mesh Device Communication
Hybrid DIN rail and panel mount
SENSERT is engineered to monitor sensors in critical processes and provide alerts to the user in numerous environments. SENSERT can be utilized in the following applications:
Agriculture
Communications
Electricity
Electronics
Food & Beverage
Industrial
Manufacturing
Medical
Oil & Gas
Water

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SST-BWF1HH
Item Number SST-BWF1HH
Manufacturer Diversified Electronics
Product Series SENSERT
Family Series Diversified Electronics I/O Modules, SENSERT Series
Signal Type Analog Input, Digital Input, Digital Output
Ambient Temperature -4-131 °F
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved