TDB120ARA180
Diversified Electronics Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDB120ARA180

Diversified Electronics Relays
In stock
Item Number
TDB120ARA180
MFG Item Number
TDB120ARA180
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
TDB120ARA180
Time Delay Relay

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TDB120ARA180
Item Number TDB120ARA180
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Mode of Operation Interval
Contacts DPDT
Mounting Type Plug-In, Socket
Time Range Adjustment Onboard
Max Time 180 s
Coil Voltage 120 VAC, 120 VDC
Nominal Coil Voltage 120 VAC, 125 VDC
Voltage (AC) 120 VAC
Voltage (DC) 120 VDC
Termination 11 Pin
Net Weight 0.3125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved