TDB12DKA003
Diversified Electronics Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDB12DKA003

Diversified Electronics Relays
In stock
Item Number
TDB12DKA003
MFG Item Number
TDB12DKA003
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
TDB12DKA003
Time Delay Relay

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TDB12DKA003
Item Number TDB12DKA003
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Mode of Operation Interval
Contacts DPDT
Mounting Type Plug-In, Socket
Time Range Adjustment Onboard
Adjustment Operator Knob
Max Time 3 s
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
Voltage (DC) 12 VDC
Termination 8 Pin
Net Weight 0.3125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved