TDB12DKA60M
Diversified Electronics Relays, TDB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDB12DKA60M

Diversified Electronics Relays, TDB Series
In stock
Item Number
TDB12DKA60M
MFG Item Number
TDB12DKA60M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TDB Series
Item #
TDB12DKA60M
Time Delay Relay

TDB Series Information

Specifications

Specifications
Manufacturer Part Number TDB12DKA60M
Item Number TDB12DKA60M
Manufacturer Diversified Electronics
Product Series TDB
Family Series Diversified Electronics Relays, TDB Series
Mode of Operation Interval
Contacts DPDT
Mounting Type Plug-In, Socket
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 36
Max Time 60 Min
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
Voltage (DC) 12 VDC
Termination 8 Pin
Net Weight 0.3125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved