TDB12DRA015
Diversified Electronics Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDB12DRA015

Diversified Electronics Relays
In stock
Item Number
TDB12DRA015
MFG Item Number
TDB12DRA015
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
TDB12DRA015
Time Delay Relay

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TDB12DRA015
Item Number TDB12DRA015
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Mode of Operation Interval
Contacts DPDT
Mounting Type Plug-In, Socket
Time Range Adjustment Onboard
Max Time 15 s
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
Voltage (DC) 12 VDC
Termination 11 Pin
Net Weight 0.3125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved