The store will not work correctly when cookies are disabled.
TDB12DRA030
Diversified Electronics Relays
MFG Item Number
TDB12DRA030
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TDB12DRA030 |
Item Number |
TDB12DRA030 |
Manufacturer |
Diversified Electronics |
Family Series |
Diversified Electronics Relays |
Mode of Operation |
Interval |
Contacts |
DPDT |
Mounting Type |
Plug-In, Socket |
Time Range Adjustment |
Onboard |
Timing Range |
0 |
Max Time |
30 s |
Coil Voltage |
12 VDC |
Nominal Coil Voltage |
12 VDC |
Voltage (DC) |
12 VDC |
Termination |
11 Pin |
Net Weight |
0.3125 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved