TDB12DRA120
Diversified Electronics Relays, TDB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDB12DRA120

Diversified Electronics Relays, TDB Series
In stock
Item Number
TDB12DRA120
MFG Item Number
TDB12DRA120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, TDB Series
Item #
TDB12DRA120
Time Delay Relay

TDB Series Information

Specifications

Specifications
Manufacturer Part Number TDB12DRA120
Item Number TDB12DRA120
Manufacturer Diversified Electronics
Product Series TDB
Family Series Diversified Electronics Relays, TDB Series
Mode of Operation Interval
Contacts DPDT
Mounting Type Plug-In, Socket
Time Range Adjustment Onboard
Max Time 120 s
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
Voltage (DC) 12 VDC
Termination 11 Pin
Net Weight 0.3125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved