TDB240AKA015
Diversified Electronics Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TDB240AKA015

Diversified Electronics Relays
In stock
Item Number
TDB240AKA015
MFG Item Number
TDB240AKA015
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
TDB240AKA015
Time Delay Relay

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TDB240AKA015
Item Number TDB240AKA015
Manufacturer Diversified Electronics
Family Series Diversified Electronics Relays
Mode of Operation Interval
Contacts DPDT
Mounting Type Plug-In, Socket
Time Range Adjustment Onboard
Adjustment Operator Knob
Max Time 15 s
Coil Voltage 240 VAC
Nominal Coil Voltage 240 VAC
Voltage (AC) 240 VAC
Termination 8 Pin
Net Weight 0.3125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved