The store will not work correctly when cookies are disabled.
TDB240ARA060
Diversified Electronics Relays
MFG Item Number
TDB240ARA060
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TDB240ARA060 |
Item Number |
TDB240ARA060 |
Manufacturer |
Diversified Electronics |
Family Series |
Diversified Electronics Relays |
Mode of Operation |
Interval |
Contacts |
DPDT |
Mounting Type |
Plug-In, Socket |
Time Range Adjustment |
Onboard |
Timing Range |
1 |
Max Time |
60 s |
Coil Voltage |
240 VAC |
Nominal Coil Voltage |
240 VAC |
Voltage (AC) |
240 VAC |
Termination |
11 Pin |
Net Weight |
0.3125 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved